References
Draper:78615
Rubix:232A7953
Manufacturer :78615


Technical specifications
| Diameter | 65 mm |
|---|---|
| Material | rubber head; hardwood shaft (hickory) |
| Weight | 927 g |
Product details : DRAPER 78615 HARDWOOD SHAFT RUBBER MALLET 800G/ 32OZ
Manufactured with a heavy duty rubber head, that's securely fitted to a hardwood shaft by a fixed pin. Sold loose
Technical specifications
Attributes
| Diameter | 65 mm |
|---|---|
| Material | rubber head; hardwood shaft (hickory) |
| Weight | 927 g |
| Length | 120 mm |
| Handle | wooden (hickory shaft) |
Show UNSPSC/ECL@SS
£ 6.71 excl. VAT
/ Each
£ 8.05 incl. VAT
- Delivery usually within ( 7 ) days