S. H sockets 1/2" hexagonal, metric
Square drive adapter | 1/2 '' |
---|---|
Diameter | 37.5 mm |
Length | 44 mm |
Logistic Weight | 245 g |
---|---|
Packaged dimensions (D x W x H) | 45x44x44 mm |
Package weight | 254 g |
Square drive adapter | 1/2 '' |
Diameter | 37.5 mm |
Length | 44 mm |
Weight | 240 g |
Usually arrives within 14 working days