GEDORE 1.11/16AF3/4DRIMPSKT K 32 1.11/16AF
Impact wrench 3/4 socket wrench "6-side K 32
See technical informationReferences
Gedore:K 32 1.11/16AF
Rubix:114A4169
Manufacturer :6286030
EAN:4010886628607

Product details : GEDORE 1.11/16AF3/4DRIMPSKT K 32 1.11/16AF
Impact socket 3/4" 1.11/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 674 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 42.9 mm |
| Length | 64 mm |
| Square | 20 mm |
| Diameter (inch) | 1 11/16 '' |
| Finishing | steel |
| Weight | 674 g |
Show UNSPSC/ECL@SS
£ 41.88 excl. VAT
/ Each
£ 50.26 incl. VAT
- Delivery usually within ( 22 ) days
