Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 17MM
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 17MM
Socket Expert
References
expert:
E117283
rubix:
2014620
ean:
3258951172834
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 17MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
140
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 1/2 DRIVE 11/16 INCH A/F
GEDORE K37 80MM HEX IMPACT SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM
GEDORE 11MM1/2DRIMPSOCKET K 19 11
GEDORE K21L41 1INDRIVE X 41MM DEEP IMPACT SOCKET
GEDORE K37 65MM 1 1/2 DRIVE IMPACT SOCKET
BAHCO 7800DM-36 SOCKET 1/2
GEDORE 15MMIMPACTSOCKET3/8D K 30 15
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 14MM
GEDORE 13MMIMPACTSOCKET3/8D K 30 13
GEDORE 32 55 55MM HEX SOCKET 3/4SQ.DR
STAHLWILLE 03030008 1/2 INCH DRIVE X 8MM HEX SOCKET
"FACOM R.5/32HEL 1/4""DR. x 5.32"" LONG REACH 6-POINT SOCKET"
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 13MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 19MM