References
Bosch:2608656016
Rubix:7903766
EAN:3165140093521



Product details : BOSCH SABRE SAW BLADES S922HF PACK OF 5
Wood with nails/metal [mm]: <100 Materials: BIM tooth configuration: set, milled Plates [mm]: <100 Pitch [mm] / TPI: 2.5 / 10
Total length [mm]: 150Thickness [mm]: 9Sheaths, tubes, profiles [mm]: 3-12 Areas of use: wood with nails/metal (<100 mm), metal plate, pipes, aluminum frames (3-12 mm), pallets Model: S 922 DF
Total length [mm]: 150Thickness [mm]: 9Sheaths, tubes, profiles [mm]: 3-12 Areas of use: wood with nails/metal (<100 mm), metal plate, pipes, aluminum frames (3-12 mm), pallets Model: S 922 DF
Applications
Wood | Timber / Timber / Wood beamsWoods | Soft woodsMetal ferrous| Sheaths
Technical specifications
Attributes
| Logistic Weight | 94 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x52x6 mm |
| Package weight | 90 g |
| Length | 150 mm |
| Material | bim |
| Type | saber saw blade |
| Total length | 150 mm |
Show UNSPSC/ECL@SS
£ 17.26 excl. VAT
/ Each
£ 20.71 incl. VAT
- In stock: Next day delivery
