ROEBUCK HACKSAW BLADE BI METAL 18 TPI 300MM


Hacksaw blades - bi-material

References
roebuck:612031
rubix:223A0289
ean:3660338005497
SAW BLADE Material High speed steel 8
brand logo
Technical specifications
Length300 mm
MaterialHigh speed steel
TypeOther saw blade
See all Specifications

Product details : ROEBUCK HACKSAW BLADE BI METAL 18 TPI 300MM


"DPS-Moov (Double Power System)" Label.
Bi-material in fast steel, 4 cutting edges.
Positive-angle teeth.

Strengths

DPS technology for cutting 40% faster

Technical specifications


Attributes
Length300 mm
MaterialHigh speed steel
TypeOther saw blade
No. of teeth per cm8
Show UNSPSC/ECL@SS
£ 0.79 excl. VAT
/ Each
£ 0.95 incl. VAT
  • In stock: Next day delivery