BAHCO 51-21 BOWSAWBLADE PEG TOOTHING


Hacksaw frame 51

References
bahco:51-21
rubix:214727
ean:7311518003906
brand logo
brand logo
Technical specifications
Length530 mm
MaterialHigh Speed Steel
TypeHacksaw blade
See all Specifications

Product details : BAHCO 51-21 BOWSAWBLADE PEG TOOTHING


Specially designed hacksaw blades for sawing dry wood, but can also be used to shorten green wood. Straight toothing. Made of hardened, tempered, high quality steel. The tine tips are high frequency, induction hardened for a long service life. Rust-resistant treated and individually wrapped in a cover with a graphic, explanatory print for the selection of the right saw blade.

Technical specifications


Attributes
Logistic Weight50 g
Length530 mm
MaterialHigh Speed Steel
TypeHacksaw blade
Weight50 g
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
  • Usually arrives within 14 working days