DEWALT DT2408L-QZ RECIP SAW BLADES 14TPI METAL 200MM PACK OF 5


Metal Cutting Blade

References
dewalt:DT2408L-QZ
rubix:80337462
ean:5035048088586
brand logo
brand logo
Technical specifications
Length203 mm
MaterialSteel
TypeSaber saw blade

Product details : DEWALT DT2408L-QZ RECIP SAW BLADES 14TPI METAL 200MM PACK OF 5


An exclusive coating and preparation process provides DEWALT 2X Long Life Metal Cutting Reciprocating Saw Blades with twice the life of standard DEWALT and competitive metal-cutting blades. A unique design provides efficient cutting, and extra-durable blades helps to prevent bending and breakage. Ideal for cutting rebar, angle iron, black pipe, conduit, cold rolled steel, and other metals.
Extreme 2X bi-metal reciprocating saw blade, length: 203mm, tooth pitch: 1.8-1.4mm for metal

Strengths

•Faster cutting blades with longer life
1" tall blade body and .042" blade thickness wide and thicker blade for added durability preventing bending and breakage

Technical specifications


Attributes
Length203 mm
MaterialSteel
TypeSaber saw blade
Show UNSPSC/ECL@SS
£ 25.62 excl. VAT
/ Each
£ 30.74 incl. VAT
  • Usually arrives within 14 working days