BOLLE SILEXPSF SILEX SMOKE PC LENS TPR TRANSLUCENT BLK&YEL TEMPLES


Safety Glass

References
bollé safety:SILEXPSF
rubix:385A9972
ean:3660740008925
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeSmoked
Ocular materialPolycarbonate
See all Specifications

Product details : BOLLE SILEXPSF SILEX SMOKE PC LENS TPR TRANSLUCENT BLK&YEL TEMPLES


FLEX 160° technology that fits every face perfectly, flexible bi material temples and absolute support without pressure points. SILEX has a panoramic vision, an ultra-wraparound protection, lenses with a refined design and coloured temples by Bolle Safety. No compromise on performance, comfort, style and affordability, SILEX is suitable for all industries: construction, automotive, mining, production line.

Strengths

•Safety glasses with clear lenses are essential indoors
Bolle Safety clear lenses provide 90% light transmission
Is compatible with the PLATINUM anti-fog coating

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeSmoked
Ocular materialPolycarbonate
ColourOther
Adjustable side piecesNo
Secondary colourOther
Show UNSPSC/ECL@SS
£ 5.53 excl. VAT
/ Each
£ 6.64 incl. VAT
  • Usually arrives within 14 working days