PRISM Glasses
Coating of the glasses | Anti-scratch and anti-fog |
---|---|
Eyepiece shade | Colourless |
Ocular material | Polycarbonate |
Logistic Weight | 23 g |
---|---|
Package weight | 2,3 g |
Coating of the glasses | Anti-scratch and anti-fog |
Eyepiece shade | Colourless |
Ocular material | Polycarbonate |
Colour | Black |
Adjustable side pieces | No |
Secondary colour | Other |
In stock: Next day delivery