BOLLE GLOBEN10W GLOBE CLEAR PC LENS TRANSLUCENT BLK PVC VENTED FRAME
Safety Goggle
See technical informationSee documentsReferences
Bollé Safety:GLOBEN10W
Rubix:257A7767
EAN:3660740018733





Technical specifications
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE GLOBEN10W GLOBE CLEAR PC LENS TRANSLUCENT BLK PVC VENTED FRAME
Globe guarantees optimum protection thanks to its exceptional field of vision. Available in several versions, the product is an essential solution for any company looking for an ultra-protective, simple and effective goggle. Its lightly translucent frame offers a better perception of the environment, without glare, for optimal vision. Its design offers the possibility to improve the recyclability of the product at the end of its life, by quickly separating the materials from each other to aid the sorting of the untreated parts.
Strengths
•Safety glasses with clear lenses are essential indoors
Bolle Safety clear lenses provide 90% light transmission
Is compatible with the PLATINUM anti-fog coating
Bolle Safety clear lenses provide 90% light transmission
Is compatible with the PLATINUM anti-fog coating
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 113 g |
| Type | safety goggle |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- In stock: Next day delivery