JSP AGC020-301-300 MARTCARE IDV DUST&LIQUID SPLASH GOGGLE CLR LENS
Martcare® Dust & Liquid Goggle HC lens
See technical informationSee documentsReferences
JSP:AGC020-301-300
Rubix:1018912
EAN:5038428000314


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : JSP AGC020-301-300 MARTCARE IDV DUST&LIQUID SPLASH GOGGLE CLR LENS
A compact and lightweight goggle. Tough Polycarbonate lens offers high resistance to impact from flying particles. Vented body, cost effective, PVC frame, Polycarbonate lens. Conforms to EN 166.1.B
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 66 g |
| Type | safety goggle |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- In stock: Next day delivery