Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Centre punches
Centre punch for engraving and marking
STAHLWILLE 70050002 CENTRE PUNCH
STAHLWILLE 70050002 CENTRE PUNCH
105 Center punch
References
stahlwille:
70050002
rubix:
80137483
ean:
4018754040483
Technical specifications
Body material
Steel
Tail diameter
12
mm
Total length
120
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 70050002 CENTRE PUNCH
Technical specifications
Attributes
Body material
Steel
Tail diameter
12
mm
Total length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.71
excl. VAT
/
Each
£
9.25
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BAHCO SB-3735N-6-150 BAH CENTRE PUNCHES WITH HEXAGONAL SHANK
ECLIPSE CENTRE PUNCH 351D
BAHCO 3643-120 CENTRE PUNCH
STAHLWILLE 70050005 105/120X10 CENTER PUNCH
BAHCO 3735-5-120 CENTRE PUNCH
FACOM CENTRE PUNCH 255.G8
FACOM AUTOMATIC CENTRE PUNCH 257.G
BAHCO 3735-5-150 CENTRE PUNCH
FACOM 255.G2,5 CENTRE PUNCH 255.G25
ROEBUCK AIRGRIP PIN PUNCH 4MM
ROEBUCK AIRGRIP PIN PUNCH 2MM
BAHCO 3735-4-120 CENTRE PUNCH
FACOM 255.G8SLS SHEATHED CENTRE PUNCH 8MM - SAFETY LOCK SYSTEM
FACOM CENTRE PUNCH 255.G4
FACOM 255.G6SLS SHEATHED CENTRE PUNCH 6MM - SAFETY LOCK SYSTEM