KLINGSPOR 205130 CS416Y 150 X 2000 MM P80 FILE BELT PACK 10
CS 416 Y Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:205130
Rubix:264A3514
EAN:4014855070114

Product details : KLINGSPOR 205130 CS416Y 150 X 2000 MM P80 FILE BELT PACK 10
CS 416 Y belt, 150 x 2000 mm grit 80 F4G
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 2000 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 174.91 excl. VAT
/ Each
£ 209.89 incl. VAT
- Usually arrives within 14 working days