KLINGSPOR 351145 CS561 FIBRE DISC 125 X 22 MM GRIT 24 X-LOCK PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:351145
Rubix:416A3664
EAN:4014855376353

Product details : KLINGSPOR 351145 CS561 FIBRE DISC 125 X 22 MM GRIT 24 X-LOCK PK25
CS 561 fibre disc, 125 x 22 mm grit 24 X-LOCK
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 24 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanised fibre |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 23.75 excl. VAT
/ Each
£ 28.50 incl. VAT
- Usually arrives within 14 working days