NORTON 63642546787 DSC DI 150X0H231 P80 PK100 SAND DISC
Sanding Disc
See technical informationSee documentsReferences
Norton:63642546787
Rubix:80876653

Documents
Product details : NORTON 63642546787 DSC DI 150X0H231 P80 PK100 SAND DISC
Self-Grip sanding discs have a quick release backing that allows quick and easy disc changing, increasing performance by minimising downtime.
Strengths
•Aluminium oxide abrasive for roughing, intermediate sanding & finishing of solid wood on floor & furniture applications
Semi-open / open coat (depending on grit size) reduces clogging on the disc for longer life
Finer grits are ideal for polishing metal, plastic & leather, smoothing filler and sanding primer, within vehicle repair markets
Semi-open / open coat (depending on grit size) reduces clogging on the disc for longer life
Finer grits are ideal for polishing metal, plastic & leather, smoothing filler and sanding primer, within vehicle repair markets
Applications
Sanding
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 80 |
| Application | sanding |
Show UNSPSC/ECL@SS
£ 66.83 excl. VAT
/ Each
£ 80.20 incl. VAT
- Delivery usually within ( 10 ) days
