7000060865 CLOTH BELT 984F 13MM X 457 60+


3M Cubitron II Abrasive Belt 984F

References
3m:704117
rubix:258A4447
manufacturer :7000060865
brand logo
brand logo
Technical specifications
Length457 mm
Width13 mm
Grain60
See all Specifications

Product details : 7000060865 CLOTH BELT 984F 13MM X 457 60+


The 3M 984F abrasive belt offers revolutionary performance thanks to 3M Precision Shaped Grain on a YF-weight polyester cloth backing. This ultra-high-performance belt features anti-heating treatment

Strengths

3M Precision Shaped Grain continuously fractures into new sharp grains that cut extremely fast, increasing productivity
-Extremely long service life, consistent performance throughout.
-Very high performance belt thanks to extremely hard, calibrated grains oriented in the direction of the workpiece.

Technical specifications


Attributes
Packaged dimensions (D x W x H)120x210x305 mm
Package weight990 g
Length457 mm
Width13 mm
Grain60
ApplicationGrinding
13 mm
457 mm
Show UNSPSC/ECL@SS
£ 1.77 excl. VAT
/ Each
£ 2.12 incl. VAT
  • Usually arrives within 14 working days