DEWALT DETAIL SANDING SHEETS 93 X 93MM 180 GRADE PACK OF 10 DT3094-QZ

Sanding Sheet

See technical informationSee documents
References
Dewalt:DT3094-QZ
Rubix:2006189
brand logo
Technical specifications
Length93 mm
Width93 mm
Grain180
See all Specifications
Documents

Product details : DEWALT DETAIL SANDING SHEETS 93 X 93MM 180 GRADE PACK OF 10 DT3094-QZ


Packed with heavy-duty grit, floor sanding sheets feature high-performance for a smooth finish. Durable. Ideal for wooden, tile, and concrete floors.

Strengths

Industrial grade abrasive paper for all stripping, sanding and finishing tasks on wood, paint and fillers
High quality grain gives superior finish
Resin bonding provides excellent grain adhesion and heat resistance for powered sanding
Tough, durable ‘’E’’ weight backing ensures longer life and performance.

Applications

All sanding and finishing tasks on wood, painted surfaces and fillers

Technical specifications


Attributes
Length93 mm
Width93 mm
Grain180
Applicationall sanding and finishing tasks on wood, painted surfaces and fillers
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
  • Delivery usually within ( 7 ) days