Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 886466 WET & DRY PAPER SHEET 230 X 280 MM P240
ROEBUCK 886466 WET & DRY PAPER SHEET 230 X 280 MM P240
Abrasive sheets
References
roebuck:
886466
rubix:
222A5101
ean:
3660338398919
Technical specifications
Length
280
mm
Width
230
mm
Grain
240
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886466 WET & DRY PAPER SHEET 230 X 280 MM P240
BO/PS11C/240/S/230X280
Strengths
Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding
Applications
Paint / Varnish / Filler / Plastic /Glass Stone / Metals
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.82
excl. VAT
/
Each
£
0.98
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
NORTON 63642531781 STANDARD SHEET R222 230X280MM P120 PACK 50
KLINGSPOR 2107 KL371 XCOAT.ABRAS.SHEETS 230X280MM P180
MAKITA P-36142 ABRASIVE PAPER 1/3 80G
NORTON 63642574103 BEARTEX GENERAL PURPOSE GREEN SCOURER PAD BOX OF 20
NORTON 77696046252 SHS HP 150X230 F4807 NOR SIMF GY
NORTON 77696069787 STANDARD SHEETS T100-230X280#220
ROEBUCK 866901 STICK-ON ABRASIVE SHEET 70 X 125 MM G280
NORTON 63642531779 SHS SST 230X280 R222 NOR P80
ROEBUCK 866888 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G220
3M A02005 WETORDRY PAPER SHEET - DISCONTINUED DO NOT ORDER
"3M 7100082599 3M-7446 SCOTCHBRITE POLISHING PAD GREY 6""X9"
MAKITA P-33093 HOOK&LOOP 1/4 PUNCHED 60G
3M 546457 SCOTCH-BRITE HAND PAD 7448 152MMX228MM ULF
3M 34342 HOOKIT FLEXIBLE ABRASIVE SHEET 270J 140MMX171MM P1200 PK25
3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE