References
Bosch:2608656015
Rubix:7903790
EAN:3165140093514

Product details : BOSCH SABRE SAW BLADES S922EF PACK OF 5
Materials: BIM tooth configuration: set, milled pitch [mm]/ TPI: 1.4 / 18 Sheaths, thickness [mm]: 1.5-4 Profiled, tubes: closed [mm]: <100 Profiled, tubes: open [mm]: <100 Areas of use: thin sheaths (1.5 - 4 mm), tubes/thin sections (Ø <100 mm) Model: S 922 EF
Applications
Ferrous Metals | SheathsPlastics|Epoxy (epoxy resin)Plastics |Glass Fibre reinforced plastics (GFRP)
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x53x2 mm |
| Package weight | 94 g |
| Length | 150 mm |
| Material | bim |
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 21.53 excl. VAT
/ Each
£ 25.84 incl. VAT
- In stock: Next day delivery
