Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
STANLEY 0-15-106 FATMAX COPING SAW 6-3/4 INCH THROAT
STANLEY 0-15-106 FATMAX COPING SAW 6-3/4 INCH THROAT
Coping saw blades
References
stanley:
0-15-106
rubix:
2002802
ean:
3253560151065
Technical specifications
Length
160
mm
Material
tempered steel
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-15-106 FATMAX COPING SAW 6-3/4 INCH THROAT
Hardened tempered blade for long life.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
34
x
335
x
195
mm
Package weight
298
g
Length
160
mm
Material
tempered steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.31
excl. VAT
/
Each
£
18.37
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
STARRETT VB66-5 PLASTER RECIP BLADE 152X19X0.90MM 6V TPI PK 5
BOSCH JIGSAW BLADES T101-BR PACK OF 5
MILWAUKEE 48001075 SABRE SAW BLADES PACK OF 3
BAHCO 8501-28 CIRCULAR SAW BLADE 250MM
ROEBUCK JUNIOR HACKSAW BLADE METAL 6X32TPI PACK OF 10
ROEBUCK SABRE SAW BLADE WOOD HCS LENGTH 130MM PACK 2 854371
LENOX 20146V232HE T2 H/BLADE 12 X 1/2 X 32TPI PACK OF 10
DEWALT DT2169-QZ T344D JIGSAW BLADE 152MM OVERALL LENGTH PACK 5
BAHCO 8501-4F CIRCULAR SAW BLADE 140MM
DEWALT DT1945-QZ CIRC SAW BLADE 190X30MM 40T (AC)
EVOLUTION RAGEBLADE355DIAMOND RAGE DIAMOND 355MM BLADE
MILWAUKEE 48005021 150MM 5/8 TPI BI-METAL BLADES PK5
BOSCH 2608640610 OPTILINE 184 X 30 X 24
MILWAUKEE SAW BLADE 48005787
DEWALT DT20434-QZ DT20434-QZ CSB CONSTRUCTION SAW BLADES140MMX20MM-24T