Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MILWAUKEE 4932479088
MILWAUKEE 4932479088
Jigsaw blade sets - T-Shank reception
References
milwaukee:
4932479088
rubix:
265A3529
ean:
4058546368821
Technical specifications
Length
131
mm
Material
Steel
Product details
Technical specifications
Product details : MILWAUKEE 4932479088
Suitable for applications in wood and metal.
Technical specifications
Attributes
Length
131
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.58
excl. VAT
/
Each
£
46.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8501-22F CIRCULAR SAW BLADE 230MM
ROEBUCK SABRE SAW BLADE METAL BI-METAL FA LENGTH 206MM PACK 2 854375
BOSCH OPTLINE WOOD CIRCULAR SAW BLADE 2608640642 216MM X 60 TEETH
BAHCO 3845-18-10P CARBODY BLADES
BAHCO 91-023-5P JIGSAWBLADES T-SHANK
BOSCH 2608641202 OPTLINE WOOD CIRCULAR SAW BLADE 300MM X 48 TEETH
BAHCO 8501-22 CIRCULAR SAW BLADE 230MM
MILWAUKEE 4933459194 M18 FUEL METAL SAW 150MM 2X 5AH BATTERIES RAPID C
MAKITA 792149-7 RECIPRO SAW BLADE NO.24 JR3000 PK5
STARRETT BT123-5 TAPER RECIP BLADE 300X19X1.30MM 3 TPI PK 5
BOSCH JIGSAW BLADES T118A PACK OF 5
ECLIPSE AE45B HSB BLD 12 X 1/2 X 18 TPI ALL HARD
STARRETT B610-5 STRAIGHT RECIP BLADE 152X19X0.90MM 10 TPI PK 5
STARRETT BR121014-5 KINGCUT RECIP BLADE 300X19X1.30MM 10-14 TPI PK 5
BAHCO 91-243-5P JIGSAWBLADES T-SHANK