LENOX 2030866 AG 125 X 22.2 X 1.3 DIAMOND DISC

Lenox Diamond Cutting Wheel

See technical informationSee documents
References
Lenox:2030866
Rubix:2588455
EAN:05706915308662
brand logo
Technical specifications
Materialdiamond
Documents

Product details : LENOX 2030866 AG 125 X 22.2 X 1.3 DIAMOND DISC


The Lenox 2030866 diamond wheels provide up to 30 times longer life than thin bonded cut off wheels. They deliver more than 1000 cuts with no need for wheel changes and are suitable for multiple types of metal including steel, sheet metal and stainless steel.

Strengths

Advanced diamond technology provides extreme durability in metal cutting applications, leading to increased productivity, reduced downtime, and a lower cost per cut compared to thin bonded cut-off wheels
The blade is made with diamonds, so it doesn't get smaller. The cutting depth stays the same throughout its life, meaning better control, reach and precision
Made with a solid steel body that is stronger to greatly reduce the risk of breakage
Generates less odour and dust residue as the wheel does not wear down like bonded abrasives. Visible sparks originate only from the material being cut

Applications

Recommended for multiple types of metal including steel, sheet metal, stainless steel, rebar, cast iron, aluminium and nonferrous metals

Technical specifications


Attributes
Materialdiamond
Show UNSPSC/ECL@SS
£ 25.94 excl. VAT
/ Each
£ 31.13 incl. VAT
  • Usually arrives within 14 working days