References
Gedore:403 A-405 A
Rubix:80233622
Manufacturer :5500350
EAN:4010886550038

Product details : "GEDORE 403 A-405 A TUBULAR STEEL HACKSAW blade 12"""
Saw blade, single-sided Adjustable tubular steel frame For 10" and 12" hacksaw blades, complete with No. 403 A-405 A Saw blades single-sided (403 A-405 A) and double-sided (403 B-405 B) Handle enamelled
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | steel |
| Type | hacksaw blade |
| Packaging | 10 pieces |
| Total length | 300 mm |
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
- Delivery usually within ( 8 ) days
