References
Bahco:8501-12F
Rubix:132A0510
EAN:7311518220952


Technical specifications
| Length | 180 mm |
|---|---|
| Material | tungsten carbide (hard metal) |
| Type | circular saw blade |
Product details : BAHCO 8501-12F CIRCULAR SAW BLADE 180MM
Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Strengths
Circular Saw blades for Site Saws in Wood
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Length | 180 mm |
| Material | tungsten carbide (hard metal) |
| Type | circular saw blade |
| Packaging | retail packaging |
| Total length | 180 mm |
| Number of teeth | 40 |
Show UNSPSC/ECL@SS
£ 32.13 excl. VAT
/ Each
£ 38.56 incl. VAT
- Delivery usually within ( 14 ) days