Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH JIGSAW BLADES T118A PACK OF 5
BOSCH JIGSAW BLADES T118A PACK OF 5
Jigsaw blade T 118
References
bosch:
2608631013
rubix:
055274
ean:
3165140007290
Technical specifications
Length
92
mm
Material
HSS
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH JIGSAW BLADES T118A PACK OF 5
Teeth configuration: undulated, milled.
Strengths
Powerful: greatly facilitates work. Blade with progressive teeth and end attachment: particularly precise cutting and fast.
Applications
Ferrous Metals|Sheaths
Technical specifications
Attributes
Logistic Weight
32
g
Packaged dimensions (D x W x H)
170
x
80
x
2
mm
Package weight
31
g
Length
92
mm
Material
HSS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.25
excl. VAT
/
Each
£
11.10
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
STARRETT 200MM X 18TPI RECIP BLADES PK 5
STARRETT B610-5 STRAIGHT RECIP BLADE 152X19X0.90MM 10 TPI PK 5
BAHCO 51-30 BOWSAWBLADE PEG TOOTHING
BOSCH 92MM T121AF BLADES 2608636698 PK3
BOSCH JIGSAW BLADES T101AOF 2608634233
BOSCH 2608641171 OPTLINE WOOD CIRCULAR SAW BLADE 160MM X 24 TEETH
BOSCH 2608640800 Speedline 190 X 30 X 12
BOSCH 2608656017 RECIPRO BLADES S922VF PACK OF 5
MILWAUKEE 4932479574
BAHCO 3906-300-24-10P HAND HACK SANDFLEX PK10
STARRETT BT910-5 TAPER RECIP BLADE 228X19X1.30MM 10 TPI PK 5
STARRETT B614-5 STRAIGHT RECIP BLADE 152X19X0.90MM 14 TPI PK 5
BOSCH 2608640818 OPTLINE WOOD CIRCULAR SAW BLADE 184MM X 36 TEETH
BOSCH SPEEDLINE SAWBLADE 160X16 X 18T TCT MP2608640785
STARRETT BTR9610-5 KINGCUT RECIP BLADE 228X25X1.60MM 6-10 TPI PK 5