LENOX 21510118R RECIP BLADE 305X19X0.9MM 18TPI PK5


Reciprocating Saw Blade

References
lenox:21510118R
rubix:399A5061
ean:00082472215106
brand logo
brand logo
Technical specifications
Length305 mm
MaterialBi-Metal
TypeSaber saw blade
See all Specifications

Product details : LENOX 21510118R RECIP BLADE 305X19X0.9MM 18TPI PK5


POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE - High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability. LONG BLADE LIFE & INCREASED VERSATILITY - T2™ Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials. ADVANCED METAL CUTTING TOOTHFORMS - Metal cutting TPIs provide faster and more efficient cutting in the widest widest variety of materials including Unistrut, angle iron, black pipe and more

Technical specifications


Attributes
Length305 mm
MaterialBi-Metal
TypeSaber saw blade
Thickness0.9 mm
Total length305 mm
Show UNSPSC/ECL@SS
£ 33.27 excl. VAT
/ Each
£ 39.92 incl. VAT
  • Usually arrives within 14 working days