INA NEEDLE BEARING CAGE K81105TN


Schaeffler Cylindrical Roller Bearing With Cage

References
ina:K81105TN
rubix:201A3782
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter42 mm
Width5 mm
See all Specifications

Product details : INA NEEDLE BEARING CAGE K81105TN


Cylindrical roller and cage thrust assemblies are identified by the prefix K. They contain rollers, which are made and kept in radially arranged pockets of solid cage. The cages are made of machined brass (suffix M) or glass fibre reinforced PA66 (suffix TN).Cylindrical roller and cage thrust assemblies can accommodate axial loads in one direction only. All cylindrical roller and cage assemblies can be combined with shaft washers (prefix) WS and housing washers (prefix) GS.Serie K 811.. can also be combined with the universal washer (prefix) LS.

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter42 mm
Width5 mm
Seriesk811
Cagepolyamide
Show UNSPSC/ECL@SS
£ 14.42 excl. VAT
/ Each
£ 17.30 incl. VAT
  • Sold out