WERA 060175 868/4 BIT SQUARE 4/50 EXTRA TOUGH

Square-Plus Bit

See technical informationSee documents
References
Wera:05060175001
Rubix:201A9624
Manufacturer :05060175001
EAN:4013288030313
brand logo
Technical specifications
Documents

Product details : WERA 060175 868/4 BIT SQUARE 4/50 EXTRA TOUGH


Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6. 3

Strengths

•Suitable for square head socket screws
Tough for hard materials
Prevents premature breakage of the drive tip
1/4" hexagon drive (Wera connecting series 4)

Technical specifications


Attributes
Imprint size#4
Length50 mm
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
  • Delivery usually within ( 5 ) days