Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066496 867/1Z BIT TX9/25 EXTRA TOUGH
WERA 066496 867/1Z BIT TX9/25 EXTRA TOUGH
Screwdriver bit Wera
References
wera:
05066496001
rubix:
2518013
ean:
4013288030443
Technical specifications
Imprint
Torx
Imprint size
9
See all Specifications
Product details
Technical specifications
Product details : WERA 066496 867/1Z BIT TX9/25 EXTRA TOUGH
Technical specifications
Attributes
Imprint
Torx
Imprint size
9
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.89
excl. VAT
/
Each
£
1.07
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
8MM HEX SOCKET BIT 1/4 SQ DR
WERA 072057 800/1Z BIT SLOTTED 0.8/5.5/25 EXTRA TOUGH
"ISS MHD06M06EL 3/8"" DRIVE 6MM E/L HEX 6"" O/L IMPACT."
FACOM RESISTORX BIT EXR.110
ISS MTD08T45 1/2IN SQ. DRV MALE TORX T45, 55MM LONG
WERA 059636 840/4Z BIT HEX 6.0/152 HEX PLUS
WERA 056220 800/1TZ BIT SLOTTED 0.8/5.5/25 EXTRA TOUGH TORSION
WERA 066486 867/1Z BIT TX15/25 EXTRA TOUGH
WERA 060186 867/4Z BIT TX10/89 EXTRA TOUGH
WERA 059450 800/4Z BIT SLOTTED 0.6/3.5/152 EXTRA TOUGH
WERA 059453 800/4Z BIT SLOTTED 1.2/6.5/152 EXTRA TOUGH
"GEDORE 1965549 689 TS 10 SCREWDRIVER BIT 1/4"" FOUR-WING TORQ SET"
WERA 059642 840/4ZBO BIT SECURITY HEX 3.0/89 HEX PLUS
FACOM POZIDRIV BIT ED.693
FACOM SOCKET EF.6D13L