WERA 134665 867/4Z IP BIT TORX PLUS 2IP/50 EXTRA TOUGH

867/4 IP TORX PLUS® Bit

See technical informationSee documents
References
Wera:05134665001
Rubix:2576553
Manufacturer :05134665001
EAN:4013288112521
brand logo
Technical specifications
Imprinttorx profile
Imprint size2ip
See all Specifications
Documents

Product details : WERA 134665 867/4Z IP BIT TORX PLUS 2IP/50 EXTRA TOUGH


High quality bits for recessed TORX PLUS® screws. TORX Plus profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Tough viscous for universal use.

Strengths

For TORX PLUS® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip

Technical specifications


Attributes
Imprinttorx profile
Imprint size2ip
Length50 mm
Show UNSPSC/ECL@SS
£ 13.74 excl. VAT
/ Each
£ 16.49 incl. VAT
  • Delivery usually within ( 5 ) days