Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT HEXAGON 2.0 MM X 25MM
ROEBUCK BIT HEXAGON 2.0 MM X 25MM
1/4" hex bit
References
roebuck:
5094141
rubix:
1343611
ean:
3660338516955
Technical specifications
Imprint
hex / allen
Imprint size
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BIT HEXAGON 2.0 MM X 25MM
Roebuck product. 1/4" professional quality hex.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
2
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.75
excl. VAT
/
Each
£
5.70
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 50MM
WERA 057763 BIT-BOX 15 IMPAKTOR PZ2 PK15
ROEBUCK NUT SETTERS MAGNETIC 5/16 X 45MM
WERA 059345 800/4Z BIT SLOTTED 1.6/8/50 EXTRA TOUGH
WERA 066100 867/1BDC BIT TX10/25 DIAMOND BITORSION
WERA 059643 840/4ZBO BIT SECURITY HEX 4.0/89 HEX PLUS
WERA 060146 867/4ZBO BIT SECURITY TX40/70 EXTRA TOUGH
WERA 059605 840/4Z BIT HEX 3/50 EXTRA TOUGH
FACOM POZIDRIV BIT ED.692
"WERA 066920 867/2Z BIT TX50/35 5/16"" DRIVE EXTRA TOUGH"
IMPACT SOCKET SUPPLIES MALE HEX DRIVE 10 X 150MM MHD08M10EL
FACOM BIT ES.148T
GEDORE 14MM SLT SCRWDRVRBIT 880 14
WERA 059534 851/4BDC BIT PH3/50 DIAMOND BITORSION
WERA 066276 867/1Z IP BIT TORX PLUS 7IP/25 EXTRA HARD