References
Knipex:95 05 155 SB
Rubix:80988904
EAN:4003773077725
Documents
Product details : KNIPEX 9505155SB ELECTRICIANS SHEARS 155MM
Precisely ground blades with fine serration for a clean, non-slip cut. Cutting edge with integrated cable cutter. With plastic belt pouch. Handles with multi-component grips, fibreglass-reinforced. Universal shears for electricians. Cutting edges made from stainless steel, hardness of cutting edges 56 HRC.
Technical specifications
Attributes
| Length | 160 mm |
|---|
Show UNSPSC/ECL@SS
£ 21.11 excl. VAT
/ Each
£ 25.33 incl. VAT
- In stock: Next day delivery


