PFERD 44650232 034743 PNR2515/3 A180 NON WOVEN FLAP WHEEL


OLINOX® PNR shank-mounted brush

References
pferd tools:44650232
rubix:80332753
manufacturer :034743
ean:4007220034743
brand logo
brand logo
Technical specifications
Outer diameter25 mm
Length15 mm
Grain80
See all Specifications

Product details : PFERD 44650232 034743 PNR2515/3 A180 NON WOVEN FLAP WHEEL


The abrasive Vlies (non-woven fabric) is stacked axially in overlapping loops. Since the different layers of non-woven fabric are not interconnected, the tool adapts perfectly to contours, for example for the machining of profiles and tubes. Abrasive: A = aluminium oxide Recommended max circumferential speed 32 m/s.

Technical specifications


Attributes
Outer diameter25 mm
Length15 mm
Grain80
Rod diameter3 mm
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
  • Usually arrives within 14 working days