3M 13717 EXL UNITISED WHEEL - GREY/PURP XL-UW 2SFIN 76 X 12 X 6.35M


Scotch-Brite™ EXL Unitized Wheel XL-UW

References
3m:13717
rubix:1338676
manufacturer :7100256329
ean:00048011137179
brand logo
brand logo
Technical specifications
Outer diameter76 mm
Width12.7 mm
Inner diameter6.35 mm

Product details : 3M 13717 EXL UNITISED WHEEL - GREY/PURP XL-UW 2SFIN 76 X 12 X 6.35M


Use Scotch-Brite™ EXL Unitized Wheel to give a clean edge without smearing – reducing the need for additional preparation and clean up. Our wheels are designed for optimal performance on a die grinder, minimising heat buildup during operation. This makes them ideal for use on heat sensitive materials. They are filled with abrasive minerals to quickly smooth edges of metal, plastic and composites. Available with aluminium oxide in fine, medium, coarse and extra coarse grades and silicon carbide in very fine and fine grades. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Scotch-Brite™ EXL Unitized Wheels feature a soft, conformable consistency that effectively smoothes, deburrs and finishes the edges of metal alloys, as well as many plastics and composites. There are a variety of densities and grades starting from a very soft 2 density for applications requiring a conformability to a hard, aggressive 8 density for maximum cut and durability.

Strengths

Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites;Tough, layered, unitized construction can operate clockwise or counterclockwise directions;Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications;Resists smearing for cleaner surfaces and less preparation;Minimises heat build up to lessen impact on heat-sensitive materials;Minimizes heat build-up to lessen impact on heat-sensitive materials

Applications

Smooths, deburrs and finishes the edges of metal alloys – as well as many plastic composites

Technical specifications


Attributes
Outer diameter76 mm
Width12.7 mm
Inner diameter6.35 mm
Show UNSPSC/ECL@SS
£ 13.61 excl. VAT
/ Each
£ 16.33 incl. VAT
  • Usually arrives within 14 working days