PFERD 65305101 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 50X10.5X10MM
Snagging Wheel
See technical informationSee documentsReferences
Pferd Tools:65305101
Rubix:228A7549
EAN:4007220165492
Documents
Product details : PFERD 65305101 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 50X10.5X10MM
Snagging wheel with high grinding performance and long tool life for work in hard-to-reach areas.
•Priced per piece, order quantity 20 pieces
•Priced per piece, order quantity 20 pieces
Applications
Grouting; Deburring; Chamfering; Work on Edges; Weld Dressing
Technical specifications
Attributes
| Outer diameter | 50 mm |
|---|---|
| Width | 10.5 mm |
| Inner diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
- Usually arrives within 14 working days



