TYROLIT 3 STAR RONDELLER 178X22.23 A60Q-BF 2 IN1 908231


Angle Grinder

References
tyrolit:908231
rubix:2587221
ean:9003179082311
brand logo
brand logo
Technical specifications
Outer diameter178 mm
Width178 mm
Inner diameter22.23 mm

Product details : TYROLIT 3 STAR RONDELLER 178X22.23 A60Q-BF 2 IN1 908231


Working with an angle grinder is one of the most important processes in the handicraft and industrial sectors for machining all types of metals. TYROLIT has developed a special tool for use on an angle grinder that combines the product advantages of different grinding tools

Strengths

•Easy assembly without the use of special accessories such as back up pads and clamping nuts
Outstanding chip transport as well as cool grinding that is gentle on the ma-terial thanks to the unique geometry and stud pattern
Vibration-free and ergonomic use as well as optimum adaptation to the workpiece

Technical specifications


Attributes
Outer diameter178 mm
Width178 mm
Inner diameter22.23 mm
Show UNSPSC/ECL@SS
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
  • Usually arrives within 14 working days