3M 24579 SCOTCH-BRITE EX3 DEBURWHEEL X3-WL 203MMX25.4MMX76.2MM 9S FIN


Scotch-Brite™ EX3 Deburring Wheel X3-WL

References
3m:30211
rubix:221A0056
manufacturer :7000046166
brand logo
brand logo
Technical specifications
Outer diameter203.2 mm
See all Specifications

Product details : 3M 24579 SCOTCH-BRITE EX3 DEBURWHEEL X3-WL 203MMX25.4MMX76.2MM 9S FIN


Use Scotch-Brite™ EX3 Deburring Wheel to deburr, blend, finish and polish edges on glass, hard or soft composites and metals – including builder's hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures and turbine engines.

Due to its hard density, it is not recommended to use our EX3 for applications where conformability and finishing of flat surfaces are required

These wheels perform best when consistently presented with a sharp edge or metal burrs.

Features a non-woven web that runs cool and lessens impact on heat sensitive materials. A unique resin system produces less smearing, reducing clean and prep time.

They are available with silicon carbide or aluminium oxide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep and finishing. Aluminium oxide is a hard, blocky mineral that provides high cut-rate and long life. While silicon carbide breaks down faster than aluminium oxide, it produces a finer finish

Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Scotch-Brite™ EX3 Deburring Wheel is a convolute-constructed, hard, durable deburring wheel suited for applications where edge retention is a must. Our wheels perform best when consistently presented with a sharp edge or metal burrs.

Strengths

Convolute construction provides a balanced, smooth running wheel;Specially engineered to condition sharp edges and metal burrs;Non-woven web runs cool and lessens impact on heat-sensitive materials;Unique resin system produces less smearing, reducing clean and prep time;Unique resin system produces less smearing, reducing clean and prep time

Applications

Use to deburr, blend, finish and polish edges on glass, hard or soft composites and metals – including builder's hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures and turbine engines

Technical specifications


Attributes
Packaged dimensions (D x W x H)106x220x220 mm
Package weight2178 g
Outer diameter203.2 mm
Show UNSPSC/ECL@SS
£ 99.83 excl. VAT
/ Each
£ 119.80 incl. VAT
  • Usually arrives within 14 working days