PFERD 65507081 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 70X8.7X10MM
Snagging Wheel
See technical informationSee documentsReferences
Pferd Tools:65507081
Rubix:228A7551
EAN:4007220165805
Documents
Product details : PFERD 65507081 SNAGGING WHEEL FOR SG STEEL+INOX+CAST 70X8.7X10MM
Snagging wheel with high grinding performance and long tool life for work in hard-to-reach areas.
•Priced per piece, order quantity 20 pieces
•Priced per piece, order quantity 20 pieces
Technical specifications
Attributes
| Outer diameter | 70 mm |
|---|---|
| Width | 8.7 mm |
| Inner diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
- Usually arrives within 14 working days





