NORTON 61463626363 STARLINE BENCH WHEEL 150 X 20 X 31.75MM A60NVS
Wheels Bench - STARLINE A
See technical informationReferences
Norton:61463626363
Rubix:226A8337
Product details : NORTON 61463626363 STARLINE BENCH WHEEL 150 X 20 X 31.75MM A60NVS
Norton bench and pedestal wheels consist of all wheel diameters and arbor sizes, abrasive types and grit sizes. Our offering answers all metal removal, deburring, shaping and sharpening needs: white aluminium oxide for high-speed tool steels, brown aluminium oxide for carbon steel, and silicon carbide for non-ferrous metals and carbide tooling.
Strengths
High quality aluminium oxide with premium vitrified bond, precision engineered grit size and hardness, for maximum cut rate, finish and wheel life.
Cost effective solution for a wide range of applications, such as metal removal, deburring, shaping and sharpening
A selection of grains and sizes available, specifically chosen to suit the needs of end users in the UK market – provides a cost effective solution for the majority of bench and pedestal grinding scenarios
Cost effective solution for a wide range of applications, such as metal removal, deburring, shaping and sharpening
A selection of grains and sizes available, specifically chosen to suit the needs of end users in the UK market – provides a cost effective solution for the majority of bench and pedestal grinding scenarios
Applications
Grinding
Technical specifications
Attributes
| Outer diameter | 150 mm |
|---|---|
| Width | 20 mm |
| Inner diameter | 31.75 mm |
Show UNSPSC/ECL@SS
£ 16.93 excl. VAT
/ Each
£ 20.32 incl. VAT
- In stock: Next day delivery

