KLINGSPOR 10982 CS561 FIBRE DISC 115X22MM P50 STAR SHAPED HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:10982
Rubix:417A0712
EAN:4014855012701

Product details : KLINGSPOR 10982 CS561 FIBRE DISC 115X22MM P50 STAR SHAPED HOLE PK25
CS 561 fibre disc, 115 x 22 mm grit 50 star shaped hole
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 50 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | vulcanized fiber |
| Series | cs561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 14.59 excl. VAT
/ Each
£ 17.51 incl. VAT
- Delivery usually within ( 5 ) days