References
Bahco:2-307-16-1-0
Rubix:80125257
EAN:7311518020668

Product details : BAHCO 2-307-16-1-0 16CM ROUND NEEDLE FILE CUT 1
For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: round
Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth
Surfaces taper to a point, double cut
Packing: 10 pieces per box
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: round
Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth
Surfaces taper to a point, double cut
Packing: 10 pieces per box
Strengths
Needle Round Files Bastard/Second/Smooth/Dead Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | round |
| Length | 160 mm |
| Handle | without |
| Type of cut | second |
| Section | 3 mm |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- Delivery usually within ( 14 ) days
