WERA 024460 967/9 TX XL 1 TORX L-KEY SET LONG 9PC


L-key set

References
wera:05024460001
rubix:259A2875
manufacturer :05024460001
ean:4013288193520
brand logo
brand logo
Technical specifications
Number of elements9
Imprinttorx

Product details : WERA 024460 967/9 TX XL 1 TORX L-KEY SET LONG 9PC


High quality L-key set for recessed TORX® screws. Partially with ballpoint: the ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys. Come in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal.

  • 05024461001

    1x    TX 8 x 90 mm

  • 05024462001

    1x    TX 9 x 101 mm

  • 05024463001

    1x    TX 10 x 112 mm

  • 05024464001

    1x    TX 15 x 123 mm

  • 05024465001

    1x    TX 20 x 137 mm

  • 05024466001

    1x    TX 25 x 154 mm

  • 05024467001

    1x    TX 27 x 172 mm

  • 05024468001

    1x    TX 30 x 195 mm

  • 05024469001

    1x    TX 40 x 224 mm

Technical specifications


Attributes
Number of elements9
Imprinttorx
Show UNSPSC/ECL@SS
£ 35.67 excl. VAT
/ Each
£ 42.80 incl. VAT
  • Usually arrives within 14 working days