References
Facom:83SH.JPAA
Rubix:157A2322
EAN:3148519197716



Product details : FACOM ALLEN KEY SET 83SH.JPAA
This 9 piece Long Ball End Hex Allen Keys Set and Holder possesses 9 hex keys in varying sizes, supplied in a hinged compact sleeve clip. All sizes are metric and constructed from steel with a phosphate finish.
Hex Size: 3/32 - 1/8 - 5/32 - 3/16 - 7/32 - 1/4 - 5/16 - 3/8
Hex Size: 3/32 - 1/8 - 5/32 - 3/16 - 7/32 - 1/4 - 5/16 - 3/8
Strengths
• L shape with one long arm and one short allows for versatility of use
• Steel construction
• Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
• Ideal for accessing tight or restricted areas
• Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys
• Steel construction
• Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
• Ideal for accessing tight or restricted areas
• Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x70x35 mm |
| Package weight | 292 g |
| Number of elements | 9 |
| Imprint | hex / allen |
| Imprint size | 1.5 to 8 |
Show UNSPSC/ECL@SS
£ 29.04 excl. VAT
/ Each
£ 34.85 incl. VAT
- In stock: Next day delivery
