FACOM 8PC HEX KEY SET 84TC.J8PB

Set of hex T-keys

See technical information

References

Facom:84TC.J8PB
Rubix:154A6409
EAN:3148518204477
brand logo

Technical specifications

Number of elements8
Imprinthex / allen
See all Specifications

Product details : FACOM 8PC HEX KEY SET 84TC.J8PB


  • Hexagon profile at the 3 ends
  • Finish: chromed, burnt ends
  • 84TC.2 - 2.5 - 3 - 4 - 5 - 6 - 8 - 10 mm

Technical specifications


Attributes
Number of elements8
Imprinthex / allen
Imprint size2 - 2.5 - 3 - 4 - 5 - 6 - 8 - 10
£ 129.21 excl. VAT
/ Each
£ 155.05 incl. VAT
  • In stock: Next day delivery