Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
FACOM 84TC.JE5 84TCJE5 T SPINNER SET
FACOM 84TC.JE5 84TCJE5 T SPINNER SET
Set of 5 Allen keys with "T" handle
References
facom:
84TC.JE5
rubix:
80213112
ean:
3148515328855
Technical specifications
Number of elements
5
Imprint
Hex / Allen
See all Specifications
Product details
Technical specifications
Product details : FACOM 84TC.JE5 84TCJE5 T SPINNER SET
Set of 5 Allen keys with "T" handle
- including keys 84TC 3 – 4 – 5 – 6 - 8 mm.
Weight: 519 g
Technical specifications
Attributes
Logistic Weight
540
g
Packaged dimensions (D x W x H)
255
x
130
x
40
mm
Package weight
552
g
Number of elements
5
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.05
excl. VAT
/
Each
£
111.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM IMPERIAL HEX SET 83SH.JU8
WERA 022639 950SPKL/9SZ HEX KEY SET 5/64-3/8 LONG B/END 9PC
BRITOOL EXPERT FOLDING SET OF 7 HEX KEYS:25->10 MM
ROEBUCK LONG HEXAGON TORX KEYS - SO EASY SYSTEM SET 8 PIECE 854281
ROEBUCK SHORT HEXAGON KEYS SET 9 PIECE 827131
FACOM 89.JP8A TORX KEYS SET IN WALLET 8 PIECES
BRITOOL EXPERT 9 PIECE LONG HEX KEYS SET - INCH E117816B
EXPERT E121616 6PC SET T-HANDLE KEYS
GEDORE H 43 TX-88 CRANKED SOCKET SCREWDRIVER SET
ROEBUCK LONG HEXAGON KEYS - SO EASY SYSTEM HEAD SET 9 PIECE 827135
SILVERLINE 675323 9PCS BALL END HEX KET SET 1.5-10MM
ROEBUCK TORX KEY SET TX10-TX50 9 PIECE SET
BRITOOL EXPERT SLEEVE TAMPER TORX SET OF 7 KEYS E121103
BAHCO BE-9770 HEX KEY SET 1.5-10
GEDORE H 42 KEL-88 B/END A/KEY SET 1523988