References
Facom:89R.JP6
Rubix:1235987
EAN:3148517307834



Product details : FACOM TORX KEYS 6 PIECE SET 89R.JP6
Torx [No]: T10-T15-T20-T25-T27-T30-T40-T45 key: 89S[g]: 260
Strengths
• Meets the Torx® and Resistorx® specifications. • Keys in a compact holder with opening part, in which the desired size is quickly found. • Sets available with 4 types of keys:-89: Torx® keys.-89L: Long Torx® keys.-89R: Resistorx® keys.-89S: Long Torx® keys-ball head
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x55x20 mm |
| Package weight | 94 g |
| Number of elements | 6 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 31.76 excl. VAT
/ Each
£ 38.11 incl. VAT
- Usually arrives within 14 working days
