Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Rings
Ring for measuring and monitoring equipment
CUTLINE 892213 PRECISION GROUND RING GAUGE D.27 TYPE C
CUTLINE 892213 PRECISION GROUND RING GAUGE D.27 TYPE C
Smooth Ring Gauges
References
giss cutline:
892213
rubix:
245A6464
ean:
3660338447990
Technical specifications
Nominal diameter (metric)
27
mm
Tolerance
0.002
Use
type c
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892213 PRECISION GROUND RING GAUGE D.27 TYPE C
Norms: DIN 2250C
PRECISION GROUND RING GAUGE D.27 TYPE C
Applications
Precision Ring Gauge
Hardened steel, ground and lapped
Dimensions for diameter
Technical specifications
Attributes
Nominal diameter (metric)
27
mm
Tolerance
0.002
Use
type c
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.27
excl. VAT
/
Each
£
68.72
incl. VAT
In stock: Next day delivery
Select variants (45)
Add to cart
Check our products from related categories
CUTLINE 892221 PRECISION GROUND RING GAUGE D.37 TYPE C
CUTLINE 892283 THREADED RING MF10X1.00 METRIC - TOLERANCE 6G GO
MITUTOYO 177-275 SETTING RING 70MM
CUTLINE 892261 THREADED RING M14X2.00 METRIC - TOLERANCE 6G NO GO
CUTLINE 892242 THREADED RING GAUGE M4X0.70 METRIC - TOLERANCE 6G NO GO
CUTLINE 892198 PRECISION GROUND RING GAUGE D.12 TYPE C
CUTLINE 892290 THREADED RING MF14X1.50 METRIC - TOLERANCE 6G NO GO
CUTLINE 892186 PRECISION GROUND RING GAUGE D.3 TYPE C
MITUTOYO 177-288 SETTING RING 30MM
CUTLINE 892197 PRECISION GROUND RING GAUGE D.11 TYPE C
CUTLINE 892260 THREADED RING M14X2.00 METRIC - TOLERANCE 6G GO
CUTLINE 892222 PRECISION GROUND RING GAUGE D.38 TYPE C
CUTLINE 892187 PRECISION GROUND RING GAUGE D.3.5 TYPE C
CUTLINE 892278 THREADED RING MF6X0.75 METRIC - TOLERANCE 6G NO GO
CUTLINE 892289 THREADED RING MF14X1.50 METRIC - TOLERANCE 6G GO