MITUTOYO 177-148 SETTING RING 90MM

Setting Ring

See technical informationSee documents

References

Mitutoyo:177-148
Rubix:80297541
EAN:4946368038414
brand logo

Technical specifications

Nominal diameter (metric)90 mm
Tolerance+/-20 µm
See all Specifications

Documents

Product details : MITUTOYO 177-148 SETTING RING 90MM


Strengths

•Used for quick and accurate setting of dial bore gages, holtest and inside micrometers
If a setting ring of an optimal size is prepared, it can be used for calibration

Technical specifications


Attributes
Nominal diameter (metric)90 mm
Tolerance+/-20 µm
Nominal diameterø90,0 mm
£ 343.87 excl. VAT
/ Each
£ 412.64 incl. VAT
  • Usually arrives within 14 working days