CUTLINE 892204 PRECISION GROUND RING GAUGE D.18 TYPE C

Smooth Ring Gauges

See technical informationSee documents

References

Superseded Ref:864798
GISS Cutline:892204
Rubix:245A6455
EAN:3660338447907
brand logo

Technical specifications

Nominal diameter (metric)18 mm
Tolerance0.0015

Documents

Product details : CUTLINE 892204 PRECISION GROUND RING GAUGE D.18 TYPE C


Norms: DIN 2250C
PRECISION GROUND RING GAUGE D.18 TYPE C

Applications

Precision Ring Gauge
Hardened steel, ground and lapped
Dimensions for diameter

Technical specifications


Attributes
Nominal diameter (metric)18 mm
Tolerance0.0015
£ 35.50 excl. VAT
/ Each
£ 42.60 incl. VAT
  • Usually arrives within 14 working days